Enerpac

MSP351, 35 Ton, Hydraulic Punch and Metric Die Set


product price: $7,400.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Hole Size (In.) 0.38-0.69
  • Application Punch
  • Stainless 302 Annealed 0.31, 0.38, 0.4
  • Hot Rolled C-1095 Annealed 0.25, 0.31
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hole Size (In.) 0.38-0.69
Standard Bolt Size (In.) 5/16 in, 3/8 in, 7/16 in, 5/8 in
Bolt Size (In.) 5/16 in, 3/8 in, 7/16 in, 5/8 in
Standard Hole Size (In.) 0.38, 0.44, 0.53, 0.69

Description

0.31, 0.38, 0.4, 0.38, 0.44, 0.5, 0.31, 0.38, 0.44, 0.5, 0.19, 0.25, 0.31, 0.38, 0.4, 0.25, 0.31, 0.31, 0.38, 0.4, 0.31, 0.38, 0.44, 0.5, 0.31, 0.38, 0.4, 0.38, 0.44, 0.53, 0.69, 5/16 in, 3/8 in, 7/16 in, 5/8 in, 0.31, 0.38, 0.44, 0.38 in, 0.44 in, 0.5 in, Metric Punch and Die Set, Capacity (Tons) 35 ton, Working Pressure (PSI) 10,000 psi, Hole Size (In.) 0.38-0.69, Bolt Size (In.) 5/16 in, 3/8 in, 7/16 in, 5/8 in, Includes SP35, SPD375, SPD438, SPD531, SPD688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.