Shop All Maintenance Sets
Enerpac
MSFP5, 2.5 Ton, Hydraulic Cylinder and Hand Pump Set with 24 Cylinder Attachments
Mfr # MSFP5
Zoro # G7149737
product price: $3,235.99
/ea
Free Shipping & Returns
$3,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Stroke Length 5"
- Cylinder Nominal Capacity 5 ton
- Capacity with Attachments 2.5 ton
- Retracted Height 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # MSFP5
- Zoro # G7149737
- UPC # 662005800179
- Country of Origin China
- Category Maintenance Sets
Dimensions
Stroke Length | 5" |
Retracted Height | 8.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Maintenance Set |
Cylinder Nominal Capacity | 5 ton |
Capacity with Attachments | 2.5 ton |
Cylinder Stroke | 5 in |
Type | Starter |
Cylinder Model Number | Mfr. No. RC-55 |
Pump Model Number | Mfr. No. P142 |
Accessory Model Number | Mfr. No. RC-55, Mfr. No. HC7206, Mfr. No. P-142, A1034, A23, A25, A530, A531, A532, A539, A545, A629, G2535L, GA-3, MZ4002, MZ4003, MZ4004, MZ4005, MZ4006, MZ4007, MZ4009, MZ4013, WR-5 |
Tonnage Capacity | 5 Ton |
Includes | Mfr. No. WR-5, RC-55, P-142, MZ4009, MZ4006, MZ4005, MZ4004, MZ4003, MZ4002, MZ4007, MZ4013, HC7206, GA-3, G2535L, A629, A545, A539, A532, A531, A530, A25, A23, A1034 |
Number of Pieces | 2 |
Number of Jaws | 2 |
Application | For Almost Every Maintenance Application |
Jaw Spread | 3-7/10" |
Max. Pressure | 5,000 psi |
Single Acting/Double Acting | Single Acting |
Cylinder Series | RC |
Pump Type | Hand |
Maintenance Set Type | Industrial |
Description
Maintenance Set, Cylinder Nominal Capacity 5 ton, Cylinder Stroke 5 in, Max. Pressure 5,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Single Acting, Cylinder Series RC, Pump Type Hand, Pump Model Number Mfr. No. P142, Cylinder Model Number Mfr. No. RC-55, Accessory Model Number Mfr. No. RC-55, Mfr. No. HC7206, Mfr. No. P-142, A1034, A23, A25, A530, A531, A532, A539, A545, A629, G2535L, GA-3, MZ4002, MZ4003, MZ4004, MZ4005, MZ4006, MZ4007, MZ4009, MZ4013, WR-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (288461)
- VIBRA-TITE Anti Seize Compound, Bucket, 1 gal., Copper (90710)
- LEGACY COUPLER HI-FLOW 1/4 FNPT 1/4 BODY GREEN (LMA53416FZ)
- ENERPAC Rc5 Ton Spring Kit Rc51 (RC5K31)
- ENERPAC Seal Kit (ZE3K)
- ENERPAC A13, 5 ton RC Cylinder Attachment, Threaded Adaptor (A13)
- ENERPAC Repair Kit (RWT39K1)
- ENERPAC Rc15 Ton Std Repair Kit (RC15K52)
- ENERPAC A285, 5 ton RC Cylinder Attachment, Adjustable Extension (A285)
- ENERPAC MS220, 12.5 Ton, Hydraulic Cylinder and Hand Pump Set with 13 Cylinder Attachments (MS220)
- Enerpac Maintenance Sets