Shop All Hydraulic Hand Pumps
Enerpac
MP1000, Two Speed, Multifluid Hydraulic Hand Pump, 14,500 psi
Mfr # MP1000
Zoro # G6714136
product price: $3,788.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,788.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stages 2
- Max. Pressure 1st Stage 500 psi
- Max. Pressure 2nd Stage 14,500 psi
- Max. Handle Effort 99 lb
- Displacement per Stroke 1st Stage 3.2 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # MP1000
- Zoro # G6714136
- UPC # 662005135370
- Country of Origin Netherlands
- Category Hydraulic Hand Pumps
Dimensions
Port Size | 3/8 in NPT |
Overall Length | 7.5 in |
Overall Height | 4.7 in |
Overall Width | 6.9 in |
Connection Size | 3/8 in |
Description
Hydraulic Hand Pump, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 500 psi, Pressure 2nd Stage - Maximum 14,500 psi, Displacement per Stroke 1st Stage 3.2 cu in, Displacement per Stroke 2nd Stage 0.1 cu in, Handle Effort - Maximum 99 lb, Housing Material Anodized Aluminum, Handle Material Aluminum, Connection Type NPT, Cylinder Compatibility Single Acting, Flow Rate - Maximum 0.12 cu in/min, Includes Oil, Overall Height 4.7 in, Overall Length 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 1/4 In (PCR16-6-4-A)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/8in.Boredia (CRC-062-S)
- DAYTON DC Gearmotor, RPM 20, 12VDC (5LAF4)
- FESTO Push-In Fitting QB-1/8-5/32-U (QB-1/8-5/32-U)
- ENERPAC P141, Single Speed, Lightweight Hydraulic Hand Pump, 20 in3 Usable Oil (P141)
- ENERPAC P2282, Two Speed, Ultra-High Pressure Hydraulic Hand Pump, 60 in3 Usable Oil, 40,000 psi (P2282)
- ENERPAC P18, Single Speed, Low Pressure Hydraulic Hand Pump, 18 in3 Usable Oil (P18)
- ENERPAC P801, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 250 in3 Usable Oil (P801)
- ENERPAC P50, Single Speed, Low Pressure Hydraulic Hand Pump, 200 in3 Usable Oil (P50)
- ENERPAC P142, Two Speed, Lightweight Hydraulic Hand Pump, 20 in3 Usable Oil (P142)
- BASCO Food Grade Hand Pump, 2" NPS Adapter (PFG36T)
- Enerpac Hydraulic Hand Pumps