Shop All Sockets
Enerpac
M85 Gt6 Tensioner Socket
Mfr # GT6NRSM085
Zoro # G0085852
product price: $646.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Tensioner
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Tether Capable
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Socket Type | Tensioner |
Item | M85 Gt6 Tensioner Socket |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Description
M85 Gt6 Tensioner Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, Internal, 7 1/4" Inter (44 31 J22)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (315UM)
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 11,000 RPM, 0.7 hp (21AA90)
- M.A. FORD Twister Hi-Roc Drill, 0.90Mm (20003540)
- ENERPAC 1 in Drive, 85 mm Metric Socket, 6 Points (BSH1085)
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points (BSH1560)
- ENERPAC 1 in Drive, 3 in SAE Socket, 6 Points (BSH10300)
- ENERPAC 2" And M52 Tensioner Socket (GT3NRS2000M052)
- WRIGHT TOOL Sckt 3/4" Dr Long Leng Comb Budd Wheel I (6991)
- KD TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (80368)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 8 Points (ST-824)
- Enerpac Sockets