Shop All Sockets
Enerpac
M80 Gt6 Tensioner Socket
Mfr # GT6NRSM080
Zoro # G0085834
product price: $631.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Tensioner
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Tether Capable
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Socket Type | Tensioner |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | M80 Gt6 Tensioner Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Description
M80 Gt6 Tensioner Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-9 HSS Plug Tap and 49/64" HSS 1/2" Shank Drill Bit (POU7/8-9)
- DEWALT DEWALT WOOD CHISL 1-1/2"" (DWHT16852)
- CLESCO A-4FS Motor Shaft Arbor Extra Long Type C Stamped Washer (A-4FS)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/32x5/16" (B-1203)
- ENERPAC 2" And M52 Tensioner Socket (GT3NRS2000M052)
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points (BSH1560)
- ENERPAC 1 in Drive, 3 in SAE Socket, 6 Points (BSH10300)
- ENERPAC 1 in Drive, 85 mm Metric Socket, 6 Points (BSH1085)
- KO-KEN Socket 15/16 6 Point 65mm 3/8 Sq. Drive (3300A-15/16)
- CTA MANUFACTURING 1/4" Drive, T20 SAE Socket, 5 Points (9684)
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (80371)
- Enerpac Sockets