Shop All Sockets
Enerpac
M64 Gt4 Tensioner Socket
Mfr # GT4NRSM064
Zoro # G0085633
product price: $373.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Tensioner
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Tether Capable
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Socket Type | Tensioner |
Item | M64 Gt4 Tensioner Socket |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Description
M64 Gt4 Tensioner Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND HAMMER AIR 401SHNK 1116INBORE 2000BPM (IRT117)
- GENERAL WIRE Mini-Rooter XP Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (P-XP-B)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5167)
- S&G TOOL AID RECIPRO AIR SAW BLADES 4X18TPI PK/5 (SG90010)
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points (BSH1560)
- ENERPAC 1 in Drive, 3 in SAE Socket, 6 Points (BSH10300)
- ENERPAC 1 in Drive, 85 mm Metric Socket, 6 Points (BSH1085)
- ENERPAC 2" And M52 Tensioner Socket (GT3NRS2000M052)
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Socket (SHD22216)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Socket (SHD22135)
- STANDARD IGNITION Multi-Function Socket, S-99 (S-99)
- Enerpac Sockets & Ratchets