Shop All Hydraulic Spreaders
Enerpac
LW16, 16 Ton, Vertical Lifting Wedge, 0.83 in Lifting Height
Mfr # LW16
Zoro # G3408815
Free Shipping & Returns
$4,151.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Nominal Capacity 16 ton
- Tip Clearance 0.39 in
- Spread Width 0.83 in
- Oil Capacity 4.75 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # LW16
- Zoro # G3408815
- UPC # 662005133055
- Country of Origin India
- Category Hydraulic Spreaders
Dimensions
Spread Width | 0.83 in |
Spread Width (In.) | 2.02 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Lift Wedge Ram |
Nominal Capacity | 16 ton |
Tip Clearance | 0.39 in |
Oil Capacity | 4.75 cu in |
Series | LW |
Type | Single Acting |
Tip Clearance (In.) | 0.39 |
Oil Capacity (Cu.-In.) | 4.75 |
Max. Pressure (PSI) | 10,000 |
Application | For Lifting and Lowering Heavy Equipment with a Small Amount of Floor Clearance |
Capacity (Tons) | 16 |
Max. Pressure | 10,000 psi |
Max. Lift per Stage | 0.83 in |
Min. Clearance | 0.39" |
Single Acting/Double Acting | Single Acting |
Max. Lifting Force | 16 tons |
Description
Hydraulic Lift Wedge Ram, Nominal Capacity 16 ton, Spread Width 0.83 in, Max. Lift per Stage 0.83 in, Tip Clearance 0.39 in, Oil Capacity 4.75 cu in, Max. Pressure 10,000 psi, Series LW, For Lifting and Lowering Heavy Equipment with a Small Amount of Floor Clearance, Single Acting/Double Acting Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Misting System, Gasoline, Tank 3.2 gal. (466-MASTER)
- DAYTON 2L140 Cogged V-Belt, 14" Outside Length, 1/4" Top Width, 1 Ribs (13V774)
- SMC Compact Cylinder, 32mm Bore, 25mm Stroke (CDQ2A32-25DZ)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 5 HP (CPXHT25)
- ENERPAC FSH14, 14 Ton, Hydraulic Industrial Spreader, 3.16 in Maximum Spread (FSH14)
- ENERPAC LWC16, 16 Ton, Vertical Lifting Wedge with Integrated Pump, 0.83 in Lifting Height (LWC16)
- ENERPAC 87 Ton, External Hydraulic Flange Spreader Twin Set, 4 In Maximum Spread (SWi5TE-T)
- ENERPAC WR5, 1.00 Ton, Hydraulic Wedgie and Spread Cylinder, 3.7 in Maximum Spread (WR5)
- ENERPAC WR15, .75 Ton, Hydraulic Wedgie and Spread Cylinder, 11.5 in Maximum Spread (WR15)
- SUMNER Rotary Ground Clamp, 400 Amp (780435)
- Enerpac Hydraulic Spreaders