Shop All Single Acting Hydraulic Cylinders
Enerpac
LPL602, 68 ton Capacity, 1.97 in Stroke, Low Height, Lock Nut Hydraulic Cylinder
Mfr # LPL602
Zoro # G4433298
Free Shipping & Returns
$2,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure 10,150 psi
- Thread Size 1/4"
- Effective Area 13.42 sq. in.
- Oil Capacity 26.4 cu. in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # LPL602
- Zoro # G4433298
- UPC # 662005393534
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Thread Size | 1/4" |
Bolt Circle Dia. | 13.42" |
Retracted Height | 4.94 in |
Plunger Dia. | 4.17 in |
Extended Height | 6.89 in |
Plunger Thread Size | 1/4 in |
Outside Dia. | 5.51 in |
Center Hole Dia. | 4 1/8 in |
Collar Thread Size | 1-7/8"-16 |
Stroke Length | 1 7/8 in |
Nominal Stroke Length | 2 in |
Base Bolt Circle Dia. | 13.42 in |
Description
Low Profile Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 60 ton, Stroke Length 1 7/8 in, Nominal Stroke Length 2 in, Effective Push Area 13.42 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 26.4 cu in, Retracted Height 4.94 in, Extended Height 6.89 in, Outside Dia. 5.51 in, Plunger Dia. 4.17 in, Plunger Thread Size 1/4 in, Collar Thread Size 1-7/8 In.-16, Base Bolt Circle Dia. 13.42 in, Center Hole Dia. 4 1/8 in, Series LPL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A87 V-Belt, 89" Outside Length, 1/2" Top Width, 1 Ribs (6L191)
- D&D Belt, VS, 1.187 x 34.4in OC (1922V338)
- DAYTON A180 V-Belt, 182" Outside Length, 1/2" Top Width, 1 Ribs (6L206)
- COXREELS VITON replacement o-ring kit, 7231-2-SEAL (7231-2-SEALKIT)
- ENERPAC CULP20, 22.2 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP20)
- ENERPAC RC2514, 25.8 ton Capacity, 14.25 in Stroke, General Purpose Hydraulic Cylinder (RC2514)
- ENERPAC RACH606, 65.6 ton Capacity, 5.91 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH606)
- ENERPAC RACH302, 39.6 ton Capacity, 1.97 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH302)
- ENERPAC RC1514, 15.7 ton Capacity, 14.00 in Stroke, General Purpose Hydraulic Cylinder (RC1514)
- ENERPAC RC1010, 11.2 ton Capacity, 10.13 in Stroke, General Purpose Hydraulic Cylinder (RC1010)
- BVA HYDRAULICS Low Profle Hyd Cyl., 10 tons, 1.5" Stroke (HL1001)
- Enerpac Single Acting Hydraulic Cylinders