Shop All Single Acting Hydraulic Cylinders
Enerpac
LPL1602, 179 ton Capacity, 1.77 in Stroke, Low Height, Lock Nut Hydraulic Cylinder
Mfr # LPL1602
Zoro # G4432981
product price: $4,987.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 10,150 psi
- Single Acting/Double Acting Single Acting
- Cylinder Type Lock Nut
- Oil Capacity 35.18 cu. in.
- Effective Area 35.18 sq. in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # LPL1602
- Zoro # G4432981
- UPC # 662005393558
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Collar Thread Size | 2-1/4"-14 |
Plunger Dia. | 6.69 in |
Extended Height | 7.6 in |
Thread Size | 1/4" |
Retracted Height | 5.83 in |
Center Hole Dia. | 6 49/64 in |
Stroke Length | 1 3/4 in |
Plunger Thread Size | 1/4 in |
Outside Dia. | 8.66 in |
Bolt Circle Dia. | 22.19" |
Nominal Stroke Length | 2 in |
Base Bolt Circle Dia. | 22.19 in |
Description
Low Profile Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 150 ton, Stroke Length 1 3/4 in, Nominal Stroke Length 2 in, Effective Push Area 35.18 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 62.3 cu in, Retracted Height 5.83 in, Extended Height 7.6 in, Outside Dia. 8.66 in, Plunger Dia. 6.69 in, Plunger Thread Size 1/4 in, Collar Thread Size 2-1/4 In.-14, Base Bolt Circle Dia. 22.19 in, Center Hole Dia. 6 49/64 in, Series LPL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Micron (868)
- SMC PU Tubing, OD 1/8", ID 0.08", 100 ft., Black (TIUB01B-33)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9075, Pressure Line, 10 micron, Outside-In (MF0058760)
- DAYTON Roller Chain, Riveted, 50SS ANSI, 10 ft. (2YDZ6)
- ENERPAC RC1510, 15.7 ton Capacity, 10.00 in Stroke, General Purpose Hydraulic Cylinder (RC1510)
- ENERPAC RCS101, 11.2 ton Capacity, 1.50 in Stroke, Low Height Hydraulic Cylinder (RCS101)
- ENERPAC Flat-Jac Cylinder, 50 tons, 5/8in. Stroke L (RSM500)
- ENERPAC RSM750, 79.5 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM750)
- ENERPAC RCH202, 23.6 ton Capacity, 2.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH202)
- ENERPAC BRC25, 2, 7 ton Capacity, 5.00 in Stroke, Pull Hydraulic Cylinder (BRC25)
- ENERPAC RC1006, 103.1 ton Capacity, 6.63 in Stroke, General Purpose Hydraulic Cylinder (RC1006)
- Enerpac Hydraulic Cylinders