Shop All Single Acting Hydraulic Cylinders
Enerpac
LPL1002, 113 ton Capacity, 1.97 in Stroke, Low Height, Lock Nut Hydraulic Cylinder
Mfr # LPL1002
Zoro # G4433167
Free Shipping & Returns
$3,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Material Steel
- Plunger Thread Size 1/4 in
- Extended Height 7.36 in
- Bolt Circle Dia. 35.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # LPL1002
- Zoro # G4433167
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Plunger Thread Size | 1/4 in |
Extended Height | 7.36 in |
Bolt Circle Dia. | 35.18" |
Outside Dia. | 6.81 in |
Plunger Dia. | 5.31 in |
Collar Thread Size | 1-7/8"-16 |
Thread Size | 1/4" |
Center Hole Dia. | 5 3/8 in |
Stroke Length | 1 7/8 in |
Retracted Height | 5.39 in |
Base Bolt Circle Dia. | 35.18 in |
Nominal Stroke Length | 2 in |
Description
Low Profile Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 100 ton, Stroke Length 1 7/8 in, Nominal Stroke Length 2 in, Effective Push Area 22.19 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 43.7 cu in, Retracted Height 5.39 in, Extended Height 7.36 in, Outside Dia. 6.81 in, Plunger Dia. 5.31 in, Plunger Thread Size 1/4 in, Collar Thread Size 1-7/8 In.-16, Base Bolt Circle Dia. 35.18 in, Center Hole Dia. 5 3/8 in, Series LPL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In., Amps AC: 0.3 A (13X529)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SBFL206-20G)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B301025)
- TSUBAKI Roller Link, Double Pitch (C2062HRL)
- ENERPAC BRC106, 11.6 ton Capacity, 5.50 in Stroke, Pull Hydraulic Cylinder (BRC106)
- ENERPAC BRC25, 2, 7 ton Capacity, 5.00 in Stroke, Pull Hydraulic Cylinder (BRC25)
- ENERPAC RC252, 25.8 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC252)
- ENERPAC RC151, 15.7 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC151)
- ENERPAC Cylinder, 12 tons, 1-5/8in. Stroke L (RCH121H)
- ENERPAC RAC506, 54.9 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC506)
- ENERPAC Universal Cylinder, 5 tons, 1in. Stroke L (RW51)
- Enerpac Single Acting Hydraulic Cylinders