Shop All Pullers
Enerpac
LGM306, 6 Ton, 3 Jaw, Mechanical Lock-Grip Puller
Mfr # LGM306
Zoro # G7385814
product price: $345.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
- Jaw Reach 5 19/32 in
- Capacity 6 ton
- For Use With Small to Medium Size Wheels, Sprockets, Bearings
- Jaw Style Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 5 5/8 in |
Stroke Length | 5 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jaw Puller |
Features | Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator |
Jaw Reach | 5 19/32 in |
Capacity | 6 ton |
For Use With | Small to Medium Size Wheels, Sprockets, Bearings |
Jaw Style | Mechanical |
Locking | Yes |
Number of Jaws | 3 |
Jaw Spread | 7 5/16 in |
Type | Mechanical |
Min. Spread (In.) | 1.18 |
Reach (In.) | 5.59 |
Max. Spread (In.) | 7.32 |
Application | Pull |
Series | LGM |
Maximum Torque | 74 ft-lb |
Min. Jaw Spread | 1.18 in |
Cylinder Nominal Capacity | 6 ton |
Max. Jaw Spread | 7.32 in |
Description
Jaw Puller, Cylinder Nominal Capacity 6 ton, Stroke Length 5 5/8 in, Number of Jaws 3, Max. Jaw Spread 7.32 in, Min. Jaw Spread 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 10" Cable Cutter (D055036)
- REGAL CUTTING TOOLS M12 x 1.25 D5 3 Flt. Plug TC-SS Spiral Point Tap (030246TC)
- MAKITA 5" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC (GA5020Y)
- FASTCAP Fastcap FCPS 16 16 ft. x 1 in. Old Standby Tape Measure (FCPS 16)
- ENERPAC 20 Ton Hyd Grip Puller Set (BHP251G)
- ENERPAC LGM211, 11 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM211)
- ENERPAC SGM10, 10 Ton, Mechanical Sync Grip Puller (SGM10)
- ENERPAC LGM207, 7 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM207)
- ENERPAC LGM203, 3 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM203)
- ENERPAC LGM204, 4 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM204)
- OTC Threaded Adapter, Spread 3/4-16 (Ex.) In (8038)
- Enerpac Pullers