Shop All Pullers
Enerpac
LGM305, 5 Ton, 3 Jaw, Mechanical Lock-Grip Puller
Mfr # LGM305
Zoro # G7385315
product price: $297.00
/ea
Free Shipping & Returns
$297.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
- Jaw Reach 4 in
- Capacity 5 ton
- For Use With Small to Medium Size Wheels, Sprockets, Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 4 7/32 in |
Stroke Length | 4 7/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jaw Puller |
Features | Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator |
Jaw Reach | 4 in |
Capacity | 5 ton |
For Use With | Small to Medium Size Wheels, Sprockets, Bearings |
Jaw Style | Mechanical |
Locking | Yes |
Number of Jaws | 3 |
Jaw Spread | 5 7/32 in |
Type | Mechanical |
Max. Spread (In.) | 5.2 |
Reach (In.) | 4.02 |
Min. Spread (In.) | 1.1 |
Application | Pull |
Maximum Torque | 50 ft-lb |
Series | LGM |
Cylinder Nominal Capacity | 5 ton |
Max. Jaw Spread | 5.2 in |
Min. Jaw Spread | 1.1 in |
Description
Jaw Puller, Cylinder Nominal Capacity 5 ton, Stroke Length 4 7/32 in, Number of Jaws 3, Max. Jaw Spread 5.2 in, Min. Jaw Spread 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. L, 1/4" W, 6 TPI, 0.025" Thick, Steel (66866D2B51525)
- WESTWARD Chisel, Offset Ripping (3FE92)
- KODIAK CUTTING TOOLS .119 HSS Chucking Reamer Straight Flute Straight Shank (5474128)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-37417)
- ENERPAC LGM203, 3 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM203)
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- ENERPAC LGM211, 11 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM211)
- ENERPAC LGM204, 4 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM204)
- ENERPAC SGM10, 10 Ton, Mechanical Sync Grip Puller (SGM10)
- ENERPAC SGH24, 24 Ton, Hydraulic Sync Grip Puller (SGH24)
- POSI LOCK Collar, Large (HP40)
- Enerpac Pullers and Separators