Shop All Pullers
Enerpac
LGM211, 11 Ton, 2 Jaw, Mechanical Lock-Grip Puller
Mfr # LGM211
Zoro # G2054914
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
- Jaw Reach 8 15/32 in
- Capacity 11 ton
- For Use With Small to Medium Size Wheels, Sprockets, Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Puller Length | 8 15/32 in |
Stroke Length | 8 15/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jaw Puller |
Features | Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator |
Jaw Reach | 8 15/32 in |
Capacity | 11 ton |
For Use With | Small to Medium Size Wheels, Sprockets, Bearings |
Jaw Style | Mechanical |
Locking | Yes |
Number of Jaws | 2 |
Jaw Spread | 11 13/16 in |
Reach (In.) | 8.46 |
Max. Spread (In.) | 11.81 |
Application | Pull |
Type | Mechanical |
Min. Spread (In.) | 3.31 |
Series | LGM |
Maximum Torque | 150 ft-lb |
Cylinder Nominal Capacity | 11 ton |
Max. Jaw Spread | 11.81 in |
Min. Jaw Spread | 3.31 in |
Description
Jaw Puller, Cylinder Nominal Capacity 11 ton, Stroke Length 8 15/32 in, Number of Jaws 2, Max. Jaw Spread 11.81 in, Min. Jaw Spread 3.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. (3LU34)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Medium Duty, 25,000 RPM (48LZ93)
- PROTO 1/2" Drive Socket Extension Set, SAE, 3 pcs, Black Oxide, 3 in, 5 in, 10 in L (J7515)
- HHIP 7/16" R8 Round Collet (3900-0812)
- ENERPAC 20 Ton Hyd Grip Puller Set (BHP251G)
- ENERPAC LGM207, 7 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM207)
- ENERPAC LGM306, 6 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM306)
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- ENERPAC LGM204, 4 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM204)
- ENERPAC LGM203, 3 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM203)
- CAL-VAN TOOLS MASTER DOWEL PIN PULLER SET (CV95400)
- Enerpac Pullers