Shop All Pullers
Enerpac
LGM207, 7 Ton, 2 Jaw, Mechanical Lock-Grip Puller
Mfr # LGM207
Zoro # G2054004
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
- Jaw Reach 7 in
- Capacity 7 ton
- For Use With Small to Medium Size Wheels, Sprockets, Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 7 in |
Stroke Length | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jaw Puller |
Features | Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator |
Jaw Reach | 7 in |
Capacity | 7 ton |
For Use With | Small to Medium Size Wheels, Sprockets, Bearings |
Jaw Style | Mechanical |
Locking | Yes |
Number of Jaws | 2 |
Jaw Spread | 10 1/4 in |
Application | Pull |
Type | Mechanical |
Reach (In.) | 6.97 |
Max. Spread (In.) | 10.24 |
Min. Spread (In.) | 1.38 |
Maximum Torque | 87 ft-lb |
Series | LGM |
Cylinder Nominal Capacity | 7 ton |
Min. Jaw Spread | 1.38 in |
Max. Jaw Spread | 10.24 in |
Description
Jaw Puller, Cylinder Nominal Capacity 7 ton, Stroke Length 7 in, Number of Jaws 2, Max. Jaw Spread 10.24 in, Min. Jaw Spread 1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 PC 1000V Insulated Screwdriver Set w/ EVA Foam Case (48-22-2210)
- TEKTON High-Torque Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45500)
- SUPERCUT 132-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (532029)
- DRILL AMERICA #2/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2/0)
- ENERPAC LGM211, 11 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM211)
- ENERPAC 20 Ton Hyd Grip Puller Set (BHP251G)
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- ENERPAC LGM203, 3 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM203)
- ENERPAC LGM204, 4 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM204)
- ENERPAC SGH24, 24 Ton, Hydraulic Sync Grip Puller (SGH24)
- S&G TOOL AID FRONT WHEEL HUB PULLER (SG66350)
- Enerpac Pullers