Shop All Puller & Seprator Sets
Enerpac
LGHS324EB, 24 Ton, 3 Jaw, Hydraulic Lock-Grip Puller Set with Electric Pump, 115V
Mfr # LGHS324EB
Zoro # G5518966
product price: $9,163.99
/ea
Free Shipping & Returns
$9,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 24 tons
- Jaw Reach 13.23 in
- Application For Pushing or Pulling
- Max. Reach 13.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # LGHS324EB
- Zoro # G5518966
- UPC # 662005412099
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Puller Set |
Capacity | 24 tons |
Jaw Reach | 13.23 in |
Application | For Pushing or Pulling |
Max. Reach | 13.23 in |
Weight | 106 lb |
Max. Spread (In.) | 18.9 |
Min. Jaw Spread | 6.5 in |
Min. Spread (In.) | 6.5 |
Max. Jaw Spread | 18.9 in |
Max. Pressure | 10,150 psi |
Number of Jaws | 3 |
Type | Hydraulic |
Pump Model Number | 26VY54 (Mfr. No. PUD1300B) |
Puller Model Number | 55PW17 (Mfr. No. LGH324) |
Cylinder Nominal Capacity | 24 ton |
Includes | Electric Pump, Hollow Plunger Cylinder, Hose, Jaw Puller, Pressure Gauge, Replacement Point Protector, Threaded Hollow Saddle |
Capacity with Attachments | 24 ton |
Maximum Operating Pressure | 10150 psi |
Pump Power Source | Electric Pump (115 V) |
Series | LGHS |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 24 ton, Stroke Length 2 in, Capacity with Attachments 24 ton, Number of Jaws 3, Max. Jaw Spread 18.9 in, Min. Jaw Spread 6.5 in, Max. Reach 13.23 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Electric Pump, Hollow Plunger Cylinder, Hose, Jaw Puller, Pressure Gauge, Replacement Point Protector, Threaded Hollow Saddle, Weight 106 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-3/8" L, Chrome Finish (53YV77)
- DELTA POWER EQUIPMENT PLANER KNIVES 12"" 2PK (22-547)
- WILTON Sledge Hammer, 10 lb., 30 In, Rubber/Steel (21030)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BGP5)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- ENERPAC GPS14H, 14 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS14H)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- PROTO Puller Set, 6 tons Cap., 4" L, 8 pcs. (J4250)
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs (23NY33)
- GENERAL TOOLS Cotter Pin Puller, 7-1/2In L, 1 pc (64)
- WESTWARD Puller Set, 4-In-1 Manual, 6 Pcs (23MD43)
- Enerpac Pullers and Separators