Shop All Puller & Seprator Sets
Enerpac
LGHS314A, 14 Ton, 3 Jaw, Hydraulic Lock-Grip Puller Set with Air Pump
Mfr # LGHS314A
Zoro # G5517715
product price: $4,145.99
/ea
Free Shipping & Returns
$4,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 14 tons
- Jaw Reach 10.24 in
- Application For Pushing or Pulling
- Min. Spread (In.) 4.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # LGHS314A
- Zoro # G5517715
- UPC # 662005412006
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Puller Set |
Capacity | 14 tons |
Jaw Reach | 10.24 in |
Application | For Pushing or Pulling |
Min. Spread (In.) | 4.92 |
Min. Jaw Spread | 4.92 in |
Puller Model Number | 55PW16 (Mfr. No. LGH314) |
Includes | Air Pump, Cylinder, Hose, Jaw Puller, Pressure Fitting, Replacement Point Protector |
Max. Jaw Spread | 14.96 in |
Max. Pressure | 10,150 psi |
Max. Spread (In.) | 14.96 |
Capacity with Attachments | 14 ton |
Pump Model Number | 18Y553 (Mfr. No. XA11G) |
Weight | 40 lb |
Max. Reach | 10.24 in |
Number of Jaws | 3 |
Cylinder Nominal Capacity | 14 ton |
Type | Hydraulic |
Pump Power Source | Air Pump |
Maximum Operating Pressure | 10150 psi |
Series | LGHS |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 14 ton, Stroke Length 1 in, Capacity with Attachments 14 ton, Number of Jaws 3, Max. Jaw Spread 14.96 in, Min. Jaw Spread 4.92 in, Max. Reach 10.24 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Air Pump, Cylinder, Hose, Jaw Puller, Pressure Fitting, Replacement Point Protector, Weight 40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.15HP, 3 In. (58500)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, QXP Series (89591QPB154570)
- KLEIN TOOLS Extra-Large Nylon Equipment Bag (5180)
- PFERD 12" Flat File - Bastard Cut (11013)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- WESTWARD Manual Puller Set, 2 or 3 Way, Locking (23MD47)
- OTC Hub Grappler Hydraulic Kit, 7 Pieces (6575-3)
- WESTWARD Bearing Separator, 15/16 In Max Spread (23NY32)
- OTC Puller Set, 18 Pieces, Manual (1676)
- GENERAL TOOLS Cotter Pin Puller, 7-1/2In L, 1 pc (64)
- Enerpac Pullers and Separators