Shop All Puller & Seprator Sets
Enerpac
LGHMS364EB, 64 Ton, 3 Jaw, Hydraulic Lock-Grip Master Puller Set with Electric Pump, 115V
Mfr # LGHMS364EB
Zoro # G5517706
product price: $19,797.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$19,797.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 64 tons
- Jaw Reach 16.06 in
- Application For Pushing or Pulling
- Pump Model Number 26VY54 (Mfr. No. PUD1300B)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # LGHMS364EB
- Zoro # G5517706
- UPC # 662005412396
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Puller Set |
Capacity | 64 tons |
Jaw Reach | 16.06 in |
Application | For Pushing or Pulling |
Pump Model Number | 26VY54 (Mfr. No. PUD1300B) |
Min. Spread (In.) | 9.06 |
Capacity with Attachments | 25 ton |
Max. Jaw Spread | 25.98 in |
Max. Reach | 16.06 in |
Puller Model Number | Mfr. No. LGH364 |
Type | Hydraulic |
Number of Jaws | 3 |
Cylinder Nominal Capacity | 64 ton |
Min. Jaw Spread | 9.06 in |
Max. Spread (In.) | 25.98 |
Max. Pressure | 10,150 psi |
Includes | Cross Bearing Puller. Bearing Separator. Bearing Cup Puller, Electric Pump, Hollow Plunger Cylinder, Hose, Jaw Puller, Pressure Gauge, Replacement Point Protector |
Weight | 307 lb |
Series | LGHMS |
Maximum Operating Pressure | 10150 psi |
Pump Power Source | Electric Pump (115 V) |
Maximum Capacity With Accessories | 25 tons |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 64 ton, Stroke Length 3 in, Capacity with Attachments 25 ton, Number of Jaws 3, Max. Jaw Spread 25.98 in, Min. Jaw Spread 9.06 in, Max. Reach 16.06 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Cross Bearing Puller. Bearing Separator. Bearing Cup Puller, Electric Pump, Hollow Plunger Cylinder, Hose, Jaw Puller, Pressure Gauge, Replacement Point Protector, Weight 307 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 33MM EXTRA-LONG IM (GP3433MDL)
- FEIN SLUGGER UNI CARBIDE TIP 1-1/16 in X 2 in CUTTER (63135269022)
- PROTO 1/2 in Drive, 1-1/2" Hex SAE Socket, 6 Points (J5448H)
- ZORO SELECT South Pole Magnet, Neo, 2.5 lb. Pull, PK10 (10E736)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- OTC 43PC MASTER BOLT GRIP SET, GRADE 8, FLANGE-TYPE PULLERS (7793)
- OTC Puller, Twin Ram, Capacity 17 1/2 Tons (1066)
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs (23NY33)
- OTC Puller Set, 5 Pieces, Push (1180)
- POSI LOCK Hub Puller Adapter Set (HP-2)
- Enerpac Pullers and Separators