Shop All Puller & Seprator Sets
Enerpac
LGHMS324EB, 24 Ton, 3 Jaw, Hydraulic Lock-Grip Master Puller Set with Electric Pump, 115V
Mfr # LGHMS324EB
Zoro # G5516525
product price: $10,352.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$10,352.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 24 tons
- Jaw Reach 13.23 in
- Application For Pushing or Pulling
- Pump Model Number 26VY54 (Mfr. No. PUD1300B)
- Weight 106 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # LGHMS324EB
- Zoro # G5516525
- UPC # 662005412334
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Puller Set |
Capacity | 24 tons |
Jaw Reach | 13.23 in |
Application | For Pushing or Pulling |
Pump Model Number | 26VY54 (Mfr. No. PUD1300B) |
Weight | 106 lb |
Min. Jaw Spread | 6.5 in |
Type | Hydraulic |
Capacity with Attachments | 12 ton |
Includes | Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Electric Pump, Hollow Plunger Cylinder, Hose, Jaw Puller, Pressure Gauge, Replacement Point Protector, Threaded Hollow Saddle |
Max. Spread (In.) | 18.9 |
Number of Jaws | 3 |
Max. Reach | 13.23 in |
Max. Pressure | 10,150 psi |
Puller Model Number | 55PW17 (Mfr. No. LGH324) |
Min. Spread (In.) | 6.5 |
Max. Jaw Spread | 18.9 in |
Cylinder Nominal Capacity | 24 ton |
Pump Power Source | Electric Pump (115 V) |
Series | LGHMS |
Maximum Operating Pressure | 10150 psi |
Maximum Capacity With Accessories | 12 tons |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 24 ton, Stroke Length 2 in, Capacity with Attachments 12 ton, Number of Jaws 3, Max. Jaw Spread 18.9 in, Min. Jaw Spread 6.5 in, Max. Reach 13.23 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Electric Pump, Hollow Plunger Cylinder, Hose, Jaw Puller, Pressure Gauge, Replacement Point Protector, Threaded Hollow Saddle, Weight 106 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 3/8" W, 10 TPI, 0.035" Thick, Steel (84257D2B123660)
- OTC Retaining Ring Plier Set, 8 pcs. (4512)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" EXTRA-DEEP IM (GP2024XD)
- MILWAUKEE TOOL 9mm Snap Off Knife (48-22-1963)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- ENERPAC GPS14H, 14 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS14H)
- PROTO 11 Piece 10 Ton 2-Way Straight Jaw Puller Set (J4234)
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs (23NY33)
- OTC Puller Set, 5 Pieces, Push (1180)
- PROTO 2/3way Cone Puller Set (J4252)
- Enerpac Puller & Seprator Sets