Shop All Puller & Seprator Sets
Enerpac
LGHMS324A, 24 Ton, 3 Jaw, Hydraulic Lock-Grip Master Puller Set with Air Pump
Mfr # LGHMS324A
Zoro # G5519088
product price: $8,608.99
/ea
Free Shipping & Returns
$8,608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 24 tons
- Jaw Reach 13.23 in
- Application For Pushing or Pulling
- Includes Air Pump, Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Hollow Plunger Cylinder, Hose, Jaw Puller, Replacement Point Protector, Threaded Hollow Saddle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # LGHMS324A
- Zoro # G5519088
- UPC # 662005412303
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Puller Set |
Capacity | 24 tons |
Jaw Reach | 13.23 in |
Application | For Pushing or Pulling |
Includes | Air Pump, Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Hollow Plunger Cylinder, Hose, Jaw Puller, Replacement Point Protector, Threaded Hollow Saddle |
Max. Reach | 13.23 in |
Puller Model Number | 55PW17 (Mfr. No. LGH324) |
Number of Jaws | 3 |
Min. Spread (In.) | 6.5 |
Max. Jaw Spread | 18.9 in |
Max. Pressure | 10,150 psi |
Min. Jaw Spread | 6.5 in |
Capacity with Attachments | 12 ton |
Cylinder Nominal Capacity | 24 ton |
Pump Model Number | 18Y553 (Mfr. No. XA11G) |
Type | Hydraulic |
Max. Spread (In.) | 18.9 |
Weight | 106 lb |
Maximum Capacity With Accessories | 12 tons |
Series | LGHMS |
Pump Power Source | Air Pump |
Maximum Operating Pressure | 10150 psi |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 24 ton, Stroke Length 2 in, Capacity with Attachments 12 ton, Number of Jaws 3, Max. Jaw Spread 18.9 in, Min. Jaw Spread 6.5 in, Max. Reach 13.23 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Air Pump, Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Hollow Plunger Cylinder, Hose, Jaw Puller, Replacement Point Protector, Threaded Hollow Saddle, Weight 106 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Reduced Shank Counterbore, 1-1/8" D (52236)
- GENERAL WIRE SPRING General Wire Replacement 25'x5/16" Flexicore Cable w/ Down Head For Hand Tools (L-25FL1-A-DH)
- SPEEDAIRE Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 20,000 RPM (12V739)
- A2Z SCILAB Stainless Steel Scalpel Blade Remover (A2Z-ZR377)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- OTC Puller Set, 5 Pieces, Push (1180)
- PROTO Master Puller Set, 25 Jaws (J4235B)
- SIMPLEX Spreader, 1 tons (S2000A)
- WESTWARD Slide Hammer Puller, Rvrsble, 15 Pieces (23KX40)
- POSI LOCK Puller, Hydraulic, 12 Ton (PHS-108)
- Enerpac Puller & Seprator Sets