Shop All Puller & Seprator Sets
Enerpac
LGHMS314H, 14 Ton, 3 Jaw, Hydraulic Lock-Grip Master Puller Set with Hand Pump
Mfr # LGHMS314H
Zoro # G5517855
product price: $4,613.00
/ea
Free Shipping & Returns
$4,613.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 14 tons
- Jaw Reach 10.24 in
- Application For Pushing or Pulling
- Min. Jaw Spread 4.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # LGHMS314H
- Zoro # G5517855
- UPC # 662005412297
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Puller Set |
Capacity | 14 tons |
Jaw Reach | 10.24 in |
Application | For Pushing or Pulling |
Min. Jaw Spread | 4.92 in |
Cylinder Nominal Capacity | 14 ton |
Includes | Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Cylinder, Gauge Adaptor Assembly, Hand Pump, Hose, Jaw Puller, Pressure Fitting, Replacement Point Protector |
Max. Spread (In.) | 14.96 |
Min. Spread (In.) | 4.92 |
Number of Jaws | 3 |
Max. Pressure | 10,150 psi |
Capacity with Attachments | 7 ton |
Max. Reach | 10.24 in |
Pump Model Number | 6W462 (Mfr. No. P-392) |
Max. Jaw Spread | 14.96 in |
Weight | 40 lb |
Puller Model Number | 55PW16 (Mfr. No. LGH314) |
Type | Hydraulic |
Series | LGHMS |
Maximum Capacity With Accessories | 7 tons |
Pump Power Source | Hand Pump |
Maximum Operating Pressure | 10150 psi |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 14 ton, Stroke Length 1 in, Capacity with Attachments 7 ton, Number of Jaws 3, Max. Jaw Spread 14.96 in, Min. Jaw Spread 4.92 in, Max. Reach 10.24 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Cylinder, Gauge Adaptor Assembly, Hand Pump, Hose, Jaw Puller, Pressure Fitting, Replacement Point Protector, Weight 40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Replacement Non-Conductive Tips for Polyester Fish Tape (4 pk) (48-22-4161)
- CHAMPION CUTTING TOOL CHAMPION CARBON BRUSH 7X11X17 PAIRAC50 (AC5057)
- FISKARS Utility Blade, 2 13/32 in Blade, PK20 (771060-1001)
- MILWAUKEE TOOL SHOCKWAVE Impact Phillips #1 Insert Bits (25 Pack) (48-32-4111)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- OTC Puller Set, 48 Pieces, Flange (7790)
- POSI LOCK Puller Set, Locking, 5 pcs., 20 tons Cap. (PM5)
- WESTWARD Bearing Separator, Max Spread 6 In. (23M598)
- OTC Puller Set, 18 Pieces, Manual (1676)
- OTC Hydraulic Puller Set (1688)
- Enerpac Pullers and Separators