Shop All Puller & Seprator Sets
Enerpac
LGHMS314EB, 14 Ton, 3 Jaw, Hydraulic Lock-Grip Master Puller Set with Electric Pump, 115V
Mfr # LGHMS314EB
Zoro # G5518424
product price: $8,188.99
/ea
Free Shipping & Returns
$8,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 14 tons
- Jaw Reach 10.24 in
- Application For Pushing or Pulling
- Max. Jaw Spread 14.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # LGHMS314EB
- Zoro # G5518424
- UPC # 662005412273
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Puller Set |
Capacity | 14 tons |
Jaw Reach | 10.24 in |
Application | For Pushing or Pulling |
Max. Jaw Spread | 14.96 in |
Capacity with Attachments | 7 ton |
Max. Pressure | 10,150 psi |
Min. Jaw Spread | 4.92 in |
Cylinder Nominal Capacity | 14 ton |
Weight | 40 lb |
Puller Model Number | 55PW16 (Mfr. No. LGH314) |
Min. Spread (In.) | 4.92 |
Number of Jaws | 3 |
Max. Reach | 10.24 in |
Type | Hydraulic |
Max. Spread (In.) | 14.96 |
Pump Model Number | 26VY54 (Mfr. No. PUD1300B) |
Includes | Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Cylinder, Electric Pump, Hose, Jaw Puller, Pressure Fitting, Pressure Gauge, Replacement Point Protector |
Maximum Operating Pressure | 10150 psi |
Pump Power Source | Electric Pump (115 V) |
Series | LGHMS |
Maximum Capacity With Accessories | 7 tons |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 14 ton, Stroke Length 1 in, Capacity with Attachments 7 ton, Number of Jaws 3, Max. Jaw Spread 14.96 in, Min. Jaw Spread 4.92 in, Max. Reach 10.24 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Cylinder, Electric Pump, Hose, Jaw Puller, Pressure Fitting, Pressure Gauge, Replacement Point Protector, Weight 40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 3" Drive, 3" 8 Points (18507)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6"L, Round (LBH002)
- MILWAUKEE TOOL 1/4 in Drive Torx, 6 pcs (48-22-9530)
- LENOX Band Saw Blade, 5 ft. 8-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (71846D2B51735)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- ENERPAC GPS14H, 14 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS14H)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- OTC Puller Set, 11 Pieces, Slide Hammer (7947)
- POWERBUILT 5Pc Fork Set Kit15 (648646)
- WESTWARD Blind Hole Bearing Puller, Nonrvrsbl (23KX50)
- OTC Puller Set, 12 Pieces, Manual, 2 and 3 Jaws (PA7)
- Enerpac Pullers and Separators