Shop All Puller & Seprator Sets
Enerpac
LGHMS310H, 10 Ton, 3 Jaw, Hydraulic Lock-Grip Master Puller Set with Hand Pump
Mfr # LGHMS310H
Zoro # G5518975
product price: $4,124.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 tons
- Jaw Reach 8.46 in
- Application For Pushing or Pulling
- Includes Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Gauge Adaptor Assembly, Hand Pump, Hose, Jaw Puller, Replacement Point Protector
- Stroke Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # LGHMS310H
- Zoro # G5518975
- UPC # 662005412235
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Puller Set |
Capacity | 10 tons |
Jaw Reach | 8.46 in |
Application | For Pushing or Pulling |
Includes | Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Gauge Adaptor Assembly, Hand Pump, Hose, Jaw Puller, Replacement Point Protector |
Number of Jaws | 3 |
Max. Pressure | 10,150 psi |
Max. Jaw Spread | 11.81 in |
Weight | 28 lb |
Max. Spread (In.) | 11.81 |
Min. Spread (In.) | 3.31 |
Type | Hydraulic |
Max. Reach | 8.46 in |
Capacity with Attachments | 5 ton |
Min. Jaw Spread | 3.31 in |
Pump Model Number | 6W462 (Mfr. No. P-392) |
Cylinder Nominal Capacity | 10 ton |
Puller Model Number | 55PW15 (Mfr. No. LGH310) |
Maximum Operating Pressure | 10150 psi |
Maximum Capacity With Accessories | 7 tons |
Series | LGHMS |
Pump Power Source | Hand Pump |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 10 ton, Stroke Length 1 in, Capacity with Attachments 5 ton, Number of Jaws 3, Max. Jaw Spread 11.81 in, Min. Jaw Spread 3.31 in, Max. Reach 8.46 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Gauge Adaptor Assembly, Hand Pump, Hose, Jaw Puller, Replacement Point Protector, Weight 28 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Magnetic Base w/Attachments, Rod 0.250 In (657AA)
- WILTON Sledge Hammer, 6 lb., 32 In, Rubber/Steel (20630)
- MOODY TOOL Metric Hex Driver, Fxd ESD, Long, 1.5mm (51-2443)
- HOUGEN 7/8 in. X 3 in. 12,000-Series Annular Cutter (3-12228)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- WESTWARD Bearing Splitter Set, 2 Jaws, 5 Tons, 4 Pcs (23NY36)
- WESTWARD Bearing Separator, Max Spread 2 In. (23M596)
- OTC Tranmissions Bearing Set Truck, 10 Pcs (7070A)
- WESTWARD Manual Puller Set, 2 or 3 Way, Locking (23MD47)
- OTC Puller Set, 5 Pieces, Push (1180)
- Enerpac Pullers and Separators