Shop All Puller & Seprator Sets
Enerpac
LGH324, 24 Ton, 3 Jaw, Hydraulic Lock-Grip Puller with RCH202 Hydraulic Cylinder
Mfr # LGH324
Zoro # G5519115
product price: $5,547.00
/ea
Free Shipping & Returns
$5,547.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 24 tons
- Jaw Reach 13.23 in
- Application For Pushing or Pulling
- Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # LGH324
- Zoro # G5519115
- UPC # 662005411832
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Puller Set |
Capacity | 24 tons |
Jaw Reach | 13.23 in |
Application | For Pushing or Pulling |
Type | Hydraulic |
Min. Spread (In.) | 6.5 |
Number of Jaws | 3 |
Includes | Hollow Plunger Cylinder, Replacement Point Protector, Threaded Hollow Saddle |
Capacity with Attachments | 24 ton |
Puller Model Number | 55PW17 (Mfr. No. LGH324) |
Max. Jaw Spread | 18.9 in |
Cylinder Nominal Capacity | 24 ton |
Max. Spread (In.) | 18.9 |
Min. Jaw Spread | 6.5 in |
Weight | 106 lb |
Max. Pressure | 10,150 psi |
Max. Reach | 13.23 in |
Series | LGH |
Maximum Operating Pressure | 10150 psi |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 24 ton, Stroke Length 2 in, Capacity with Attachments 24 ton, Number of Jaws 3, Max. Jaw Spread 18.9 in, Min. Jaw Spread 6.5 in, Max. Reach 13.23 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Hollow Plunger Cylinder, Replacement Point Protector, Threaded Hollow Saddle, Weight 106 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1120)
- DRILL AMERICA 5/8"x3/16" Pilots for Counterbore (DEWPIL5/8X3/16)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 3/8inDia, Graphite (99633)
- TEKTON 3/8 Inch Drive x 19 mm Deep 6-Point Socket (SHD13119)
- ENERPAC GPS14H, 14 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS14H)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- OTC Push Puller Leg (32991)
- OTC Puller Set, Rear Axle (7792)
- PROTO Puller Set, 2 Way, 6 Ton (J4212SJB)
- URREA Gear and bearing separator 2-3/8 (4331)
- Enerpac Pullers and Separators