Shop All Puller & Seprator Sets
Enerpac
LGH314, 14 Ton, 3 Jaw, Hydraulic Lock-Grip Puller with RWH121 Hydraulic Cylinder
Mfr # LGH314
Zoro # G5516927
product price: $3,515.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,515.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 tons
- Jaw Reach 10.24 in
- Application For Pushing or Pulling
- Capacity with Attachments 14 ton
- Max. Reach 10.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # LGH314
- Zoro # G5516927
- UPC # 662005411818
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Puller Set |
Capacity | 14 tons |
Jaw Reach | 10.24 in |
Application | For Pushing or Pulling |
Capacity with Attachments | 14 ton |
Max. Reach | 10.24 in |
Cylinder Nominal Capacity | 14 ton |
Puller Model Number | 55PW16 (Mfr. No. LGH314) |
Max. Jaw Spread | 14.96 in |
Max. Spread (In.) | 14.96 |
Number of Jaws | 3 |
Min. Jaw Spread | 4.92 in |
Min. Spread (In.) | 4.92 |
Type | Hydraulic |
Includes | Cylinder, Pressure Fitting, Replacement Point Protector |
Weight | 40 lb |
Max. Pressure | 10,150 psi |
Series | LGH |
Maximum Operating Pressure | 10150 psi |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 14 ton, Stroke Length 1 in, Capacity with Attachments 14 ton, Number of Jaws 3, Max. Jaw Spread 14.96 in, Min. Jaw Spread 4.92 in, Max. Reach 10.24 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Cylinder, Pressure Fitting, Replacement Point Protector, Weight 40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE WTX CLAMP EDGE 100""CUTS (545100)
- JOKARI Stripper, Mini-Precision for AWG 18 (40115)
- BOSCH Brush Set, For Use With Mfr. Model Number: 11 223 EVS (1617014126)
- J.W. WINCO GN319.2-25-1/4X20-B Revolving Ball Knob (319.2-25-1/4X20-B)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- OTC Puller Set, 48 Pieces, Flange (7790)
- POSI LOCK Puller Set, 1 And 2 Ton (PMW-1)
- OTC Puller Set, 18 Pieces, Manual (1676)
- CAL-VAN TOOLS 5Ton Bar Type Puller Bearing Separator Set (502)
- CAL-VAN TOOLS Metric Dowel Pin Puller Set (CV95300)
- Enerpac Puller & Seprator Sets