Shop All Hydraulic Sign Post Pullers
Enerpac
LGH310, 10 Ton, 3 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder
Mfr # LGH310
Zoro # G7385412
product price: $2,614.99
/ea
Free Shipping & Returns
$2,614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application For Pushing or Pulling
- Min. Jaw Spread 3.31 in
- Weight 28 lb
- Max. Pressure (PSI) 10150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # LGH310
- Zoro # G7385412
- UPC # 662005411795
- Country of Origin Spain
- Category Hydraulic Sign Post Pullers
Dimensions
Stroke Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Puller Set |
Application | For Pushing or Pulling |
Min. Jaw Spread | 3.31 in |
Weight | 28 lb |
Max. Pressure (PSI) | 10150 |
Capacity with Attachments | 10 ton |
Includes | Replacement Point Protector |
Cylinder Nominal Capacity | 10 ton |
Number of Jaws | 3 |
Puller Model Number | 55PW15 (Mfr. No. LGH310) |
Type | Hydraulic |
Max. Reach | 8.46 in |
Max. Pressure | 10,150 psi |
Max. Jaw Spread | 11.81 in |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 10 ton, Stroke Length 1 in, Capacity with Attachments 10 ton, Number of Jaws 3, Max. Jaw Spread 11.81 in, Min. Jaw Spread 3.31 in, Max. Reach 8.46 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Replacement Point Protector, Weight 28 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 91MXL025 (91MXL025)
- MI-T-M Two Stage Gasoline, Air Compressor (AM2-SH09-20M)
- MAKITA 2.5 HP* Big Bore™ Air Compressor (MAC2400)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NUTR25-A)
- ENERPAC BHP261G, 12 Ton, Hydraulic Cross Bearing Puller Set with Hand Pump (BHP261G)
- ENERPAC BHP162, 7 Ton, Hydraulic Cross Bearing Puller Set with Hand Pump (BHP162)
- FIELD TUFF Heavy Duty Manual Post Puller (PG-07)
- ALLEN TOOL CO T-Post Puller Tool and Handyman Jacks (ALLEN TOOL 1 CARDED)
- TIIGER Pole Puller Assembly (4001D)
- HI-LIFT Heavy-Duty Post Puller (PP300-PC)
- TIIGER Pole Puller Assembly with Pad (4001D-40)
- Enerpac Hydraulic Sign Post Pullers