Shop All Puller & Seprator Sets
Enerpac
LGH224, 24 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with RCH202 Hydraulic Cylinder
Mfr # LGH224
Zoro # G5518528
product price: $5,622.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 tons
- Jaw Reach 13.23 in
- Application For Pushing or Pulling
- Stroke Length 2 in
- Min. Spread (In.) 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # LGH224
- Zoro # G5518528
- UPC # 662005411825
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Puller Set |
Capacity | 24 tons |
Jaw Reach | 13.23 in |
Application | For Pushing or Pulling |
Min. Spread (In.) | 6.5 |
Min. Jaw Spread | 6.5 in |
Includes | Hollow Plunger Cylinder, Replacement Point Protector, Threaded Hollow Saddle |
Max. Reach | 13.23 in |
Max. Spread (In.) | 18.9 |
Number of Jaws | 2 |
Max. Jaw Spread | 18.9 in |
Cylinder Nominal Capacity | 24 ton |
Type | Hydraulic |
Max. Pressure | 10,150 psi |
Puller Model Number | 55PW13 (Mfr. No. LGH224) |
Weight | 82 lb |
Capacity with Attachments | 24 ton |
Maximum Operating Pressure | 10150 psi |
Series | LGH |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 24 ton, Stroke Length 2 in, Capacity with Attachments 24 ton, Number of Jaws 2, Max. Jaw Spread 18.9 in, Min. Jaw Spread 6.5 in, Max. Reach 13.23 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Hollow Plunger Cylinder, Replacement Point Protector, Threaded Hollow Saddle, Weight 82 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case, Blue, 903S-000BL-0A0 (903S-000BL-0A0)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EHS50072)
- MARSON Nosepiece, 4mm, Steel (39274)
- MAKITA Makita 651986-7 Switch On/Off (651986-7)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- ENERPAC GPS14H, 14 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS14H)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- GEDORE Starter Tool Kit In L-BOXX 136 (1100-BASIC)
- POSI LOCK Puller Set, Locking, 5 pcs., 20 tons Cap. (PM5)
- OTC Hydraulic Puller Set (1688)
- PROTO Puller Set, 2 Way, 10 Ton (J4232SJ)
- Enerpac Pullers and Separators