Shop All Puller & Seprator Sets
Enerpac
LGH214, 14 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with RWH121 Hydraulic Cylinder
Mfr # LGH214
Zoro # G5516534
product price: $3,599.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 14 tons
- Jaw Reach 10.24 in
- Application For Pushing or Pulling
- Min. Jaw Spread 4.92 in
- Stroke Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # LGH214
- Zoro # G5516534
- UPC # 662005411801
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Puller Set |
Capacity | 14 tons |
Jaw Reach | 10.24 in |
Application | For Pushing or Pulling |
Min. Jaw Spread | 4.92 in |
Includes | Cylinder, Pressure Fitting, Replacement Point Protector |
Capacity with Attachments | 14 ton |
Max. Pressure | 10,150 psi |
Max. Reach | 10.24 in |
Min. Spread (In.) | 4.92 |
Max. Jaw Spread | 14.96 in |
Puller Model Number | 55PW12 (Mfr. No. LGH214) |
Max. Spread (In.) | 14.96 |
Number of Jaws | 2 |
Weight | 31 lb |
Type | Hydraulic |
Cylinder Nominal Capacity | 14 ton |
Maximum Operating Pressure | 10150 psi |
Series | LGH |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 14 ton, Stroke Length 1 in, Capacity with Attachments 14 ton, Number of Jaws 2, Max. Jaw Spread 14.96 in, Min. Jaw Spread 4.92 in, Max. Reach 10.24 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Cylinder, Pressure Fitting, Replacement Point Protector, Weight 31 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #1 (44071)
- HOUGEN 2-3/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18288)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (44 31 J32 SBA)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 14-Piece, 6-19 mm (WRC94302)
- ENERPAC GPS14H, 14 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS14H)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- OTC Brake Drum/Rotor Puller, (6980)
- OTC Puller Set, 48 Pieces, Flange (7790)
- WESTWARD Bearing Separator, Max Spread 2 In. (23M596)
- OTC Puller Set, 28 Pieces, Slide Hammer, 9 Jaws (7948)
- Enerpac Puller & Seprator Sets