Shop All Bottle Jacks
Enerpac
JHA356, 35 Ton, 6.13 in Stroke, Hydraulic Aluminum Jack
Mfr # JHA356
Zoro # G3242477
product price: $3,050.00
/ea
Free Shipping & Returns
$3,050.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lifting Capacity 35 ton
- Lifting Height Min. 10 1/8 in
- Lifting Height Max. 16 1/4 in
- Base Size 4 5/8 in x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # JHA356
- Zoro # G3242477
- UPC # 662005300280
- Country of Origin United States
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 10 1/8 in |
Lifting Height Max. | 16 1/4 in |
Base Size | 4 5/8 in x 10 in |
Handle Length | 20 in |
Extended Height | 16 1/4 in |
Base Width | 4 5/8 in |
Base Length | 10 in |
Maximum Lift Height | 16 1/4 in |
Minimum Lift Height | 10 1/8 in |
Minimum Height | 10 1/8 in |
Plunger Diameter | 2.13 in |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 35 ton, Body Material Aluminum, Lifting Actuator Manual Handle, Minimum Lift Height 10 1/8 in, Maximum Lift Height 16 1/4 in, Power Source Mechanical, Minimum Height 10 1/8 in, Standards -, Base Length 10 in, Base Width 4 5/8 in, Body Material Finish Chrome Plated, Extended Height 16 1/4 in, Features Internal Relief Valve to Prevent Overloading, Machined Flat Front and Bottom Surfaces Permit Flush Alignment in Tight Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 3-3/32 In (PT8341)
- A & I PRODUCTS 2 1/2" Tube (.120 Wall) 0" x0" x0" (A-604-4400)
- ABRAMS 7" Round - 47 LED Bus Hazard Turn Signal Light - Amber (BTL-R47-A)
- HELLA MARINE NaviLED PRO Port Navigation Lamp - 2nm - Red Lens/Black H (959900001)
- ENERPAC Simplex Bottle Jack, 55 Ton, 591 In Stroke (HJ55B)
- ENERPAC GBJ015A, 17 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ015A)
- ENERPAC GBJ030A, 33 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ030A)
- ENERPAC JHA73, 7 Ton, 3.00 in Stroke, Hydraulic Aluminum Jack (JHA73)
- ENERPAC GBJ050A, 55 Ton, 5.51 in Stroke, Hydraulic Industrial Bottle Jack (GBJ050A)
- ENERPAC GBJ005A, 5 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ005A)
- OMEGALIFT In-Line Shorty Bottle Jack, 20 tons (10208)
- Enerpac Bottle Jacks