Shop All Hydraulic Presses
Enerpac
JBI50, Base Plate for 50 ton Cylinders
Mfr # JBI50
Zoro # G2733464
product price: $688.00
/ea
Free Shipping & Returns
$688.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 1-1/4 in
- Length (In.) 12
- Shank Dia. (In.) 5.19
- Size 50 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # JBI50
- Zoro # G2733464
- UPC # 662005317462
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Overall Height | 1-1/4 in |
Length (In.) | 12 |
Shank Dia. (In.) | 5.19 |
Size | 50 ton |
Overall Width | 13 in |
Overall Length | 12 in |
Shank Dia. | 5.19 |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Enerpac RC Series 50 tons, Mfr. No. RC5013, RC502, RC504, RC506 |
Item | Cylinder Base Plate |
Application | RC Series Cylinders |
Compatible with Product Type | Hydraulic Cylinder |
Accessory Type | Cylinder Base Plate |
Series | JBI |
Compatible Products | RC502, RC504, RC506, RC5013 |
Capacity | 50 tons |
Description
Cylinder Base Plate, For Use With Enerpac RC Series 50 tons, Mfr. No. RC5013, RC502, RC504, RC506
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 25 ft Tape Measure, 1 1/4 in Blade (FMHT33338L)
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver (Tool-Only) (2505-20)
- GREENLEE Knock Out Die (KD-3-1/2)
- MILWAUKEE TOOL SAWZALL Demo and Thin Kerf Blade Set 32 Pc (49-22-1132)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- BAILEIGH INDUSTRIAL Hydraulic Press, 15 Ton, Manual, Black/Blue (HSP-15A)
- SUNEX 20 Ton Air/Hydraulic Shop Press (5720AH)
- Enerpac Hydraulic Presses