Shop All Hydraulic Presses
Enerpac
IPR5075, 50 Ton, Roll Frame Hydraulic Press, RR5013 Double-Acting Cylinder, ZE4420SBN Electric Pump
Mfr # IPR5075
Zoro # G2888140
product price: $50,833.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Not eligible for select promotions
$50,833.00
Free 30-Day Returns
Key Features
- Frame Capacity 50 ton
- Frame Type T-Roll Frame
- Cylinder Stroke 13-1/4"
- Pump Type Electric
- Base Length 55-59/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # IPR5075
- Zoro # G2888140
- UPC # 662005406760
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 55-59/64 in |
Base Width | 64 in |
Overall Height | 113 in |
Total Height | 112.96" |
Total Width | 55-23/25" |
Working Width | 55-23/25" |
Working Height | 113" |
Bed Height | 30" |
Hose Length | 10 ft |
Width Between Table Channels | 5 in |
Overall Length | 64 in |
Overall Width | 36-3/4 in |
Maximum Bed Width | 28.75 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type T-Roll Frame, Frame Capacity 50 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (05066108001)
- MILWAUKEE TOOL 9 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3409)
- ULTRA-DEX USA Indexable Boring Bar, C08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (C08J SDUCR2)
- MICROMAG MicroMag 5" Magnetic Filter, Stainless Steel base and Stainless steel bowl (MM5/HP/80NPT)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame (CP86201)
- DAKE Hydraulic Press, 50t, Electric Pump, 88In H (909250)
- Enerpac Hydraulic Presses