Shop All Hydraulic Presses
Enerpac
IPR20075, 200 Ton Roll Frame Hydraulic Press, RR20013 Double-Acting Cylinder, ZE5420SGN Pump
Mfr # IPR20075
Zoro # G3484717
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$116,667.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Capacity 200 ton
- Frame Type T-Roll Frame
- Cylinder Stroke 13"
- Pump Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # IPR20075
- Zoro # G3484717
- UPC # 662005406784
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 84-5/8 in |
Base Width | 86-1/2 in |
Overall Height | 126 in |
Total Height | 125.96" |
Working Height | 126" |
Bed Height | 36" |
Total Width | 84-1/2" |
Hose Length | 10 ft |
Working Width | 86-1/2" |
Overall Width | 64 in |
Width Between Table Channels | 9 1/8 in |
Overall Length | 86-1/2 in |
Maximum Bed Width | 48 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type T-Roll Frame, Frame Capacity 200 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-807 Chamfer Tool, 36" Diameter 3/4" Lip (12-807)
- DAYTON Stop Collar Set (1F616)
- IRWIN Die, Threat Size: 1/8"-27, NPT, HRT (7402)
- MARSHALLTOWN Concrete Finish Trowel, 14 In, Soft Grip (MXS73SSD)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- WESTWARD Hydraulic Economy Shop Press, 12 Ton (1MZJ5)
- Enerpac Hydraulic Presses