Shop All Hydraulic Presses
Enerpac
IPR10075, 100 Ton Roll Frame Hydraulic Press, RR10013 Double-Acting Cylinder, ZE4420SBN Pump
Mfr # IPR10075
Zoro # G3484726
product price: $65,833.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Not eligible for select promotions
$65,833.00
Free 30-Day Returns
Key Features
- Frame Capacity 100 ton
- Frame Type T-Roll Frame
- Cylinder Stroke 13-1/4"
- Pump Type Electric
- Base Length 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # IPR10075
- Zoro # G3484726
- UPC # 662005406777
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 66 in |
Base Width | 63-1/4 in |
Overall Height | 119 in |
Working Width | 63-15/79" |
Working Height | 119" |
Bed Height | 32" |
Hose Length | 10 ft |
Total Width | 63-1/4" |
Total Height | 118.94" |
Overall Width | 45 in |
Overall Length | 66 in |
Width Between Table Channels | 5 3/4 in |
Maximum Bed Width | 35 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type T-Roll Frame, Frame Capacity 100 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Pozidriv Screwdriver PZ2 Round (05006164001)
- IRWIN 7/32IN, Hex Head Multi-Spline Extractor (53204)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7/8" (1228SC)
- MAKITA Chuck Key, 6093D (763419-1)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- BAILEIGH INDUSTRIAL Hydraulic Press, 10 t, Manual Pump, 36 In (HSP-10H)
- BAILEIGH INDUSTRIAL Hydraulic Press, 75 t, Air Pump (HSP-75A)
- Enerpac Hydraulic Presses