Shop All Hydraulic Presses
Enerpac
IPH5031, 50 Ton, H-Frame Hydraulic Press with RC506 Single-Acting Cylinder and P80 Hand Pump
Mfr # IPH5031
Zoro # G2230719
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$16,688.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Capacity 50 ton
- Frame Type H-Frame
- Cylinder Stroke 6-1/4"
- Pump Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # IPH5031
- Zoro # G2230719
- UPC # 662005406616
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 44 in |
Base Width | 36 in |
Overall Height | 91 in |
Total Width | 44" |
Bed Height | 48.56" |
Hose Length | 6 ft |
Working Height | 91" |
Total Height | 91" |
Working Width | 44" |
Overall Width | 42-3/4 in |
Overall Length | 36 in |
Width Between Table Channels | 5 in |
Maximum Bed Width | 28.75 in |
Description
Hydraulic Press, Pump Type Manual, Frame Type H-Frame, Frame Capacity 50 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 3, M08X20, Plastic, Black RAL 7021, Comp: Steel (K0269.3081X20)
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- HHIP 8 X 6 X 5" Angle Plate & 1-2-3 Precision Block Set (9999-0004)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- DAKE Hydraulic Press, 10 t, Manual Pump, 60 In (972210)
- Enerpac Hydraulic Presses