Shop All Hydraulic Presses
Enerpac
IPH5030, 50 Ton, H-Frame Hydraulic Press with RC506 Single-Acting Cylinder and P462 Hand Pump
Mfr # IPH5030
Zoro # G2230728
product price: $17,273.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
Not eligible for select promotions
$17,273.99
Free 30-Day Returns
Key Features
- Frame Capacity 50 ton
- Frame Type H-Frame
- Cylinder Stroke 6-1/4"
- Pump Type Manual
- Base Length 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # IPH5030
- Zoro # G2230728
- UPC # 662005406609
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 44 in |
Base Width | 36 in |
Overall Height | 91 in |
Total Width | 44" |
Working Width | 44" |
Working Height | 91" |
Hose Length | 6 ft |
Bed Height | 48.56" |
Total Height | 91" |
Overall Length | 36 in |
Width Between Table Channels | 5 in |
Overall Width | 42-3/4 in |
Maximum Bed Width | 28.75 in |
Description
Hydraulic Press, Pump Type Manual, Frame Type H-Frame, Frame Capacity 50 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.0300 In, Black (911203000)
- DOTCO Lock Off Lever Arm (01-1267)
- PROTO Ratcheting Wrench, Head Size 5/8 in x #20 (JSCR20)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/4x10IN (50734)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- GRAY Hydraulic Press, 25 t, Air Pump, 70-3/8 In (SP25 Air)
- Enerpac Hydraulic Presses