Shop All Hydraulic Presses
Enerpac
IPH2531, 25 Ton, H-Frame Hydraulic Press with RC2514 Single-Acting Cylinder and P80 Hand Pump
Mfr # IPH2531
Zoro # G3443268
product price: $11,226.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Not eligible for select promotions
$11,226.00
Free 30-Day Returns
Key Features
- Frame Capacity 25 ton
- Frame Type H-Frame
- Cylinder Stroke 14"
- Pump Type Manual
- Base Length 40-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # IPH2531
- Zoro # G3443268
- UPC # 662005406548
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 40-1/2 in |
Base Width | 29 in |
Overall Height | 76 in |
Working Height | 7 to 54-1/2" |
Total Width | 40-1/2" |
Total Height | 76" |
Bed Height | 54.5" |
Working Width | 29" |
Overall Length | 30 in |
Overall Width | 40-1/2 in |
Width Between Table Channels | 4 in |
Maximum Bed Width | 29 in |
Description
Hydraulic Press, Pump Type Manual, Frame Type H-Frame, Frame Capacity 25 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spotting Drill Bit, 6.00 mm Size, 120 Degrees Point Angle, High Speed Steel, Straight Shank (62926)
- POWERWELD Locking C-Clamps with Swivel Pads, 18" (PW18SP)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-3/8" (48-25-5120)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- BAILEIGH INDUSTRIAL Hydraulic Press, 20 t, Air Pump (HSP-20A)
- WESTWARD Hydraulic Economy Shop Press, 12 Ton (1MZJ5)
- Enerpac Hydraulic Presses