Shop All Hydraulic Presses
Enerpac
IPH1240, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and P392 Hand Pump
Mfr # IPH1240
Zoro # G3443277
product price: $3,496.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,496.99
Free 30-Day Returns
Key Features
- Frame Capacity 10 ton
- Frame Type H-Frame
- Cylinder Stroke 10"
- Pump Type Manual
- Base Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # IPH1240
- Zoro # G3443277
- UPC # 662005406487
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 25 in |
Base Width | 18-1/2 in |
Overall Height | 52 in |
Total Height | 52" |
Working Width | 18-1/2" |
Total Width | 25" |
Bed Height | 40" |
Working Height | 40" |
Overall Length | 29-3/4 in |
Overall Width | 24-7/8 in |
Maximum Bed Width | 18.63 in |
Description
Hydraulic Press, Pump Type Manual, Frame Type H-Frame, Frame Capacity 10 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3983)
- MITUTOYO Cg, 35AX (511-701)
- DRILL AMERICA m2x.4 HSS Metric 3 Flute Plug Hand Tap (DWTP2X.4)
- BONWAY Bon 32-121 Release Agent, Liquiform, 5 Gallon (32-121)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- BAILEIGH INDUSTRIAL Hydraulic Press, 10 t, Manual Pump, 36 In (HSP-10H)
- BAILEIGH INDUSTRIAL Hydraulic Press, 15 Ton, Manual, Black/Blue (HSP-15A)
- Enerpac Hydraulic Presses