Shop All Hydraulic Presses
Enerpac
IPH1234, 10 Ton, H-Frame Hydraulic Press with RR1010 Double-Acting Cylidner and P84 Hand Pump
Mfr # IPH1234
Zoro # G2230746
product price: $5,808.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,808.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Capacity 10 ton
- Frame Type H-Frame
- Cylinder Stroke 10"
- Pump Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # IPH1234
- Zoro # G2230746
- UPC # 662005406494
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 24.8800 in |
Base Width | 29-3/4 in |
Overall Height | 52 in |
Total Width | 24-22/25" |
Working Width | 24-22/25" |
Bed Height | 40" |
Working Height | 52" |
Hose Length | 6 ft |
Total Height | 52" |
Overall Length | 29-3/4 in |
Overall Width | 24-7/8 in |
Maximum Bed Width | 18.63 in |
Description
Hydraulic Press, Pump Type Manual, Frame Type H-Frame, Frame Capacity 10 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/8)
- CENTURY DRILL & TOOL Hole Saw ExteNsion, 12 in. (05312)
- GREENLEE 25-3/8" Crimper 9000 lb. (K425O)
- HUSQVARNA Handheld Coring Drill, 120/240VAC, 15A, 6" (DM230)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- BAILEIGH INDUSTRIAL Hydraulic Press, 50 t, Air Pump, 83 In H (HSP-50A)
- Enerpac Hydraulic Presses