Shop All Hydraulic Presses
Enerpac
IPH10080, 100 Ton, H-Frame Hydraulic Press with RR1006 Double-Acting Cylinder and P464 Hand Pump
Mfr # IPH10080
Zoro # G2230755
product price: $28,600.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$28,600.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Capacity 100 ton
- Frame Type H-Frame
- Cylinder Stroke 6-1/2"
- Pump Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # IPH10080
- Zoro # G2230755
- UPC # 662005406715
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 51 in |
Base Width | 36 in |
Overall Height | 81 in |
Working Width | 51" |
Hose Length | 6 ft |
Total Height | 81" |
Working Height | 81" |
Bed Height | 42.5" |
Total Width | 51" |
Overall Length | 36 in |
Width Between Table Channels | 6 3/4 in |
Overall Width | 51 in |
Maximum Bed Width | 35 in |
Description
Hydraulic Press, Pump Type Manual, Frame Type H-Frame, Frame Capacity 100 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 5/16 Non-Mag Nutsetter W/ C-R (165NN516C)
- VERMONT GAGE Pin Gage, Plus, 0.032 In, Black (911103200)
- WILLIAMS Adjustable Torque Tool, Ergonomic, 5" L (TLA28NMW)
- TITAN Hose Grip Pliers Set, 3Pc 11In (TIT60776)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- DAYTON Hydraulic Press, Electric, Overall 88" H (467L11)
- Enerpac Hydraulic Presses