Shop All Hydraulic Presses
Enerpac
IPH10030, 100 Ton, H-Frame Hydraulic Press with RC10010 Single-Acting Cylinder and P462 Hand Pump
Mfr # IPH10030
Zoro # G2230761
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$27,500.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Capacity 100 ton
- Frame Type H-Frame
- Cylinder Stroke 10-1/4"
- Pump Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # IPH10030
- Zoro # G2230761
- UPC # 662005406685
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 51 in |
Base Width | 36 in |
Overall Height | 81 in |
Working Width | 36" |
Total Width | 67-1/2" |
Bed Height | 42.5" |
Total Height | 81" |
Hose Length | 6 ft |
Working Height | 81" |
Width Between Table Channels | 6 3/4 in |
Overall Length | 36 in |
Overall Width | 51 in |
Maximum Bed Width | 35 in |
Description
Hydraulic Press, Pump Type Manual, Frame Type H-Frame, Frame Capacity 100 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit, Torx 20, 25 (32774)
- SK PROFESSIONAL TOOLS Speed Handle, 3/8 " Dr, 16-3/4 " (45181)
- KEO Countersink, 4FL, 82 deg, 1-1/4in, Uncoated (51148)
- MARSON Rivet Nut Tool, 425-Rnk, Heavy Duty (M34608)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- DAKE Hydraulic Press, 10 t, Manual Pump, 60 In (972210)
- Enerpac Hydraulic Presses