Shop All Hydraulic Presses
Enerpac
IPE5010, 50 Ton, H-Frame Hydraulic Press, RC5013 Single-Acting Cylinder and ZE4320SBN Electric Pump
Mfr # IPE5010
Zoro # G3484735
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Not eligible for select promotions
$25,196.99
Free 30-Day Returns
Key Features
- Frame Capacity 50 ton
- Frame Type H-Frame
- Cylinder Stroke 13-1/4"
- Pump Type Electric
- Base Length 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # IPE5010
- Zoro # G3484735
- UPC # 662005406586
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 44 in |
Base Width | 36 in |
Overall Height | 82 in |
Total Height | 82" |
Working Height | 82" |
Total Width | 44" |
Bed Height | 48.56" |
Working Width | 44" |
Hose Length | 6 ft |
Overall Width | 42-3/4 in |
Overall Length | 36 in |
Width Between Table Channels | 5 in |
Maximum Bed Width | 28.75 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 50 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 16 ER 14 UN BMA (16 ER 14 UN BMA)
- STARRETT Band Saw Blade, 9 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09)
- RIDGID Drain Cleaning Cable (62295)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCV16F)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- WESTWARD Hydraulic Economy Shop Press, 12 Ton (1MZJ5)
- Enerpac Hydraulic Presses