Shop All Hydraulic Presses
Enerpac
IPE3060, 30 Ton, H-Frame Hydraulic Press, RR3014 Double-Acting Cylinder and ZE3410SBN Electric Pump
Mfr # IPE3060
Zoro # G3484750
product price: $21,438.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
Not eligible for select promotions
$21,438.99
Free 30-Day Returns
Key Features
- Frame Capacity 30 ton
- Frame Type H-Frame
- Cylinder Stroke 14-1/2"
- Pump Type Electric
- Base Length 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # IPE3060
- Zoro # G3484750
- UPC # 662005406562
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 41 in |
Base Width | 31 in |
Overall Height | 81 in |
Total Width | 41" |
Hose Length | 6 ft |
Total Height | 81" |
Working Width | 41" |
Working Height | 81" |
Bed Height | 54.5" |
Overall Length | 30 in |
Width Between Table Channels | 4 in |
Overall Width | 40-1/2 in |
Maximum Bed Width | 29 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 30 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 8-1/4" Aluminum Cutting blade, 1" Arbor (A210TCT-60CS)
- MILWAUKEE TOOL 4 pc. Single-Piece Carbide Hole Cutter Set (49-22-8610)
- DRILL AMERICA 11/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0687)
- PROTO 1 in Drive Impact Socket 4 1/8 in Size 6 pt Standard Depth, Black Oxide (J10066)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- HEIN-WERNER Hydraulic Press, 55 t, Air Pump (HW93401)
- Enerpac Hydraulic Presses