Shop All Hydraulic Presses
Enerpac
IPE2505, 25 Ton, H-Frame Hydraulic Press, RC256 Single-Acting Cylinder and PUJ1200B Electric Pump
Mfr # IPE2505
Zoro # G3484778
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$13,370.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Capacity 25 ton
- Frame Type H-Frame
- Cylinder Stroke 6-1/4"
- Pump Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # IPE2505
- Zoro # G3484778
- UPC # 662005406517
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 41 in |
Base Width | 31 in |
Overall Height | 81 in |
Total Height | 81" |
Working Height | 81" |
Hose Length | 6 ft |
Working Width | 41" |
Total Width | 41" |
Bed Height | 54.5" |
Width Between Table Channels | 4 in |
Overall Width | 40-1/2 in |
Overall Length | 30 in |
Maximum Bed Width | 29 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 25 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/16 X 1/2 X 4-1/2 High Speed Steel P1 Parallel Cut-Off Blade (2000-6010)
- INGERSOLL-RAND Air Impact Wrench, Compact, 8 1/2" L (2146Q1MAX)
- STAHLWILLE TOOLS DRALL+ set of screwdrivers 8-pcs. (96469215)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #11 (C18064)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- SUNEX 20 Ton Manual Hydraulic Shop Press (5720)
- Enerpac Hydraulic Presses