Shop All Hydraulic Presses
Enerpac
IPE20065, 200 Ton, H-Frame Hydraulic Press, RR20013 Double-Acting Cylinder, ZE5420SGN Electric Pump
Mfr # IPE20065
Zoro # G3484787
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$66,000.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Capacity 200 ton
- Frame Type H-Frame
- Cylinder Stroke 13"
- Pump Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # IPE20065
- Zoro # G3484787
- UPC # 662005406753
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 67.17 in |
Base Width | 44 in |
Overall Height | 90 in |
Total Height | 90" |
Total Width | 70-1/2" |
Working Width | 67-8/47" |
Hose Length | 6 ft |
Bed Height | 48.5" |
Working Height | 90" |
Overall Width | 67-11/64 in |
Overall Length | 44 in |
Width Between Table Channels | 9 1/8 in |
Maximum Bed Width | 48 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 200 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32"x3/16" Pilots for Counterbore (DEWPIL9/32X3/16)
- VAUGHAN Mallet, Hickory/Brass, 60 oz., 13 in (BM200)
- CAPRI TOOLS 29mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55429)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34218)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- Enerpac Hydraulic Presses