Shop All Hydraulic Presses
Enerpac
IPE1215, 10 Ton, H-Frame Hydraulic Press, RC1010 Single-Acting Cylinder and PEM1201B Electric Pump
Mfr # IPE1215
Zoro # G3484805
product price: $7,573.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$7,573.99
Free 30-Day Returns
Key Features
- Frame Capacity 10 ton
- Frame Type H-Frame
- Cylinder Stroke 10-1/4"
- Pump Type Electric
- Base Length 29-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # IPE1215
- Zoro # G3484805
- UPC # 662005406463
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 29-3/4 in |
Base Width | 24.88 in |
Overall Height | 52 in |
Total Width | 30" |
Total Height | 52" |
Working Width | 30" |
Hose Length | 6 ft |
Bed Height | 40" |
Working Height | 52" |
Overall Length | 29-3/4 in |
Overall Width | 24-7/8 in |
Maximum Bed Width | 18.63 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 10 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/4 T-Slot Milling Cutter (70140)
- DEWALT 3/4" SDS+ Hollow Bit (DWA54034)
- EKLIND SAE Plain Ball Hex Key, 3/16" Tip Size, 6 5/32 in Long, 15/16 in Short (19312)
- STANLEY 2-Point Utility Blade, 3/4" W, PK400 (11-921B)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 75 Ton (75T), High Capacity, Durable, Robust Steel Frame (CP86751)
- Enerpac Hydraulic Presses