Shop All Hydraulic Presses
Enerpac
IPE10060, 100 Ton, H-Frame Hydraulic Press, RR10013 Double-Acting Cylinder, ZE4420SBN Electric Pump
Mfr # IPE10060
Zoro # G3443295
product price: $37,125.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Not eligible for select promotions
$37,125.00
Free 30-Day Returns
Key Features
- Frame Capacity 100 ton
- Frame Type H-Frame
- Cylinder Stroke 13"
- Pump Type Electric
- Base Length 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # IPE10060
- Zoro # G3443295
- UPC # 662005406692
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 51 in |
Base Width | 35 in |
Overall Height | 76 in |
Bed Height | 42.5" |
Total Height | 76" |
Working Height | 7 to 42-1/2" |
Working Width | 35" |
Total Width | 51" |
Width Between Table Channels | 6 3/4 in |
Overall Length | 36 in |
Overall Width | 51 in |
Maximum Bed Width | 35 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 100 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL Multi-Tool, M12 HOCP2.5 Batt (2526-20, 48-11-2425)
- GREENLEE Arbor, Hex, Fit HoleSaw 9/16in to 1-3/16in (37155)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-1/2" HEIGHT (Z9981-17P)
- KIPP Crank Handle, Cylindrical Grip Revolving Similar To DIN 469 Size:2 Reamed Hole D2=12, A=100, H=87, 4, (K0996.3212)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- BAILEIGH INDUSTRIAL Hydraulic Press, 10 t, Electric Pump (BP-10E)
- DAKE Hydraulic Press, 10 t, Manual Pump, 60 In (972210)
- Enerpac Hydraulic Presses