Shop All Hydraulic Presses
Enerpac
IPE10010, 100 Ton, H-Frame Hydraulic Press, RC10010 Single-Acting Cylinder, ZE4320SBN Electric Pump
Mfr # IPE10010
Zoro # G3484811
product price: $34,100.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$34,100.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Capacity 100 ton
- Frame Type H-Frame
- Cylinder Stroke 10-1/4"
- Pump Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # IPE10010
- Zoro # G3484811
- UPC # 662005406678
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 52 in |
Base Width | 36 in |
Overall Height | 80 in |
Total Height | 80" |
Working Height | 80" |
Bed Height | 42.5" |
Total Width | 62-1/2" |
Hose Length | 6 ft |
Working Width | 52" |
Width Between Table Channels | 6 3/4 in |
Overall Length | 36 in |
Overall Width | 51 in |
Maximum Bed Width | 35 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 100 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Ws4, Shop Vise 4"W/ Swivel Base (WIL63300)
- PROTO 1 in Drive Impact Socket 2 1/2 in Size 6 pt Deep Depth, Black Oxide (J10040L)
- DEWALT Heavy Metal Bi-Metal Reciprocating Saw Blades (DWAR9118B25)
- CHICAGO-LATROBE Screw Machine Drill Bit, #3 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48703)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- SUNEX 20 Ton Manual Hydraulic Shop Press (5720)
- NORCO PROFESSIONAL LIFTING 12 Ton Standard Press (78013B)
- Enerpac Hydraulic Presses