Shop All Hydraulic Presses
Enerpac
IPA5021, 50 Ton, H-Frame Hydraulic Press with RC506 Single-Acting Cylinder and PAM1022 Air Pump
Mfr # IPA5021
Zoro # G3484839
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$17,691.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Capacity 50 ton
- Frame Type H-Frame
- Cylinder Stroke 6-1/4"
- Pump Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # IPA5021
- Zoro # G3484839
- UPC # 662005129799
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 42 in |
Base Width | 36 in |
Overall Height | 82 in |
Total Width | 42" |
Working Height | 82" |
Working Width | 42" |
Hose Length | 6 ft |
Bed Height | 48.56" |
Total Height | 82" |
Overall Width | 42-3/4 in |
Overall Length | 36 in |
Width Between Table Channels | 5 in |
Maximum Bed Width | 28.75 in |
Description
Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 50 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 30mm x 2.0, Metric Bottoming Tap (28E300BB)
- IRWIN Hex Die, High Carbon Steel, RH, 7/16-14 (IW6539)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-2031)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YR64)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- DAKE Hydraulic Press, 25 t, Manual Pump (907001)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 15 Ton (15T), High Capacity, Durable, Robust Steel Frame (CP86151)
- Enerpac Hydraulic Presses