Shop All Hydraulic Presses
Enerpac
IPA3071, 30 Ton, H-Frame Hydraulic Press with RR3014 Double-Acting Cylinder and PAM1042 Air Pump
Mfr # IPA3071
Zoro # G3484848
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Not eligible for select promotions
$17,564.99
Free 30-Day Returns
Key Features
- Frame Capacity 30 ton
- Frame Type H-Frame
- Cylinder Stroke 14-1/2"
- Pump Type Air
- Base Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # IPA3071
- Zoro # G3484848
- UPC # 662005406555
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 40 in |
Base Width | 30 in |
Overall Height | 81 in |
Working Height | 81" |
Bed Height | 54.5" |
Total Height | 81" |
Total Width | 40" |
Hose Length | 6 ft |
Working Width | 40" |
Width Between Table Channels | 4 in |
Overall Length | 30 in |
Overall Width | 40-1/2 in |
Maximum Bed Width | 29 in |
Description
Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 30 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/8in (614825 5/8)
- CRESCENT NICHOLSON FILE MILL BASTARD 8""CARD (21832NN)
- KNIPEX Electronic Plier w/Lead Catcher, SS (78 13 125)
- EKLIND Metric Plain Hex Key, 9 mm Tip Size, 1 7/32 in Long, 11/32 in Short, 10 PK (15501)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- DAKE Hydraulic Press, 10 t, Electric Pump (909205)
- Enerpac Hydraulic Presses