Shop All Hydraulic Presses
Enerpac
IPA2520, 25 Ton, H-Frame Hydraulic Press with RC2514 Single-Acting Cylinder and XA12 Air Pump
Mfr # IPA2520
Zoro # G3443301
original price:
$12,100.44
5% off
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$11,424.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Capacity 25 ton
- Frame Type H-Frame
- Cylinder Stroke 14"
- Pump Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # IPA2520
- Zoro # G3443301
- UPC # 662005406531
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 40-1/2 in |
Base Width | 29 in |
Overall Height | 76 in |
Total Height | 76" |
Working Width | 29" |
Working Height | 7 to 54-1/2" |
Total Width | 40-1/2" |
Bed Height | 54.5" |
Overall Width | 40-1/2 in |
Overall Length | 30 in |
Width Between Table Channels | 4 in |
Maximum Bed Width | 29 in |
Description
Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 25 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Ruler, Inch, Gloss, White, Plastic, 12in. (EZ12PBL)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- MOODY TOOL Reversible Shirt Pocket Scriber w/Magnet (51-1521)
- IGAGING iP54 Digital Caliper with Fastener Size Reading Feature, 6", 100-344-6 (100-344-6)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- BAILEIGH INDUSTRIAL Hydraulic Press, 10 t, Manual Pump, 36 In (HSP-10H)
- Enerpac Hydraulic Presses