Shop All Hydraulic Presses
Enerpac
IPA10023, 100 Ton, H-Frame Hydraulic Press with RC10010 Single-Acting Cylinder and ZA4208MX Air Pump
Mfr # IPA10023
Zoro # G3484866
product price: $29,700.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Not eligible for select promotions
$29,700.00
Free 30-Day Returns
Key Features
- Frame Capacity 100 ton
- Frame Type H-Frame
- Cylinder Stroke 10-1/4"
- Pump Type Air
- Base Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # IPA10023
- Zoro # G3484866
- UPC # 662005406661
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 52 in |
Base Width | 36 in |
Overall Height | 81 in |
Total Height | 81" |
Hose Length | 6 ft |
Working Width | 52" |
Bed Height | 42.5" |
Working Height | 81" |
Total Width | 65" |
Overall Width | 51 in |
Width Between Table Channels | 6 3/4 in |
Overall Length | 36 in |
Maximum Bed Width | 35 in |
Description
Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 100 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die Metric 12Mm-1.50Mm (9743)
- PROTO Prick Punch, S2, 5 In L (J445/16S2)
- SEE ALL INDUSTRIES Inspection Mirror, 8 dia., Acrylic/Chrome (SUC-PLX8C)
- VEGA Phillips Acr 1 Power Bit x 2-3/4 (170P1ACR)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- NORCO PROFESSIONAL LIFTING 25 Ton Deluxe Press (78024A)
- Enerpac Hydraulic Presses